Hand Tap, Taper, 1/4-32, Uncoated, 3 Flt

WESTWARD| Zoro #: G2175293| Mfr #: 2LWF4

$3.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Material: High Speed Steel
Item: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2175293 Mfr #: 2LWF4
Tap Style: Straight Flute (Hand)Tap Material: High Speed Steel
Item: TapNumber of Flutes: 3
Pitch Diameter Limit: H3Tap Thread Type: UNEF
Thread Length: 1"Tap Finish: Uncoated
Overall Length: 2-1/2"Standards: ANSI
Tap Chamfer: TaperShank Dia.: 0.255"
Tap Grouping: TapTap Dimension Type: Inch
Thread Direction: Right HandNumber of Pieces: 1
Tap Thread Size: 1/4"-32Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1/4 In.-32, Tap Chamfer Taper, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1 In., Right Hand, Tap Thread Type UNEF, Shank Dia. 0.255 In., Overall Length 2-1/2 In.

Reviews