Pipe Tap, Taper, 1/8-27, Uncoated, 4 Flt

WESTWARD| Zoro #: G0607564| Mfr #: 5PXH1

$13.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 3/4"
Tap Dimension Type: Pipe
Tap Thread Type: NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0607564 Mfr #: 5PXH1
Thread Length: 3/4"Tap Dimension Type: Pipe
Tap Thread Type: NPTShank Dia.: 0.437"
Tap Grouping: TapOverall Length: 2-1/8"
Tap Thread Size: 1/8"-27Number of Flutes: 4
Number of Pieces: 1Standards: ANSI
Pitch Diameter Limit: Not RatedTap Material: High Speed Steel
Thread Direction: Right HandTap Style: Pipe
Tap Chamfer: TaperItem: Tap
Tap Finish: UncoatedCountry of Origin (subject to change): China

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/8 In.-27, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 3/4 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.437 In., Overall Length 2-1/8 In.

Reviews