Pipe Tap, Taper, 1/8-27, Uncoated, 4 Flt

WESTWARD| Zoro #: G1015506| Mfr #: 5TWT6

$14.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: Not Rated
Shank Dia.: 0.312"
Tap Thread Size: 1/8"-27
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1015506 Mfr #: 5TWT6
Pitch Diameter Limit: Not RatedShank Dia.: 0.312"
Tap Thread Size: 1/8"-27Number of Flutes: 4
Thread Direction: Right HandTap Material: High Speed Steel
Tap Thread Type: NPTOverall Length: 2-1/8"
Tap Dimension Type: PipeItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: UncoatedNumber of Pieces: 1
Tap Chamfer: TaperTap Style: Pipe
Thread Length: 3/4"Country of Origin (subject to change): China

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/8 In.-27, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 3/4 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.312 In., Overall Length 2-1/8 In.

Reviews