Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pipe Tap, Taper, 1/8-27, Uncoated, 4 Flt

WESTWARD| Zoro #: G1312561| Mfr #: 5TWU7

$10.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Pipe
Tap Thread Type: NPTF
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1312561 Mfr #: 5TWU7
Tap Style: PipeTap Thread Type: NPTF
Thread Direction: Right HandOverall Length: 2-1/8"
Number of Flutes: 4Pitch Diameter Limit: Not Rated
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 3/4"
Tap Finish: UncoatedTap Chamfer: Taper
Tap Material: High Speed SteelTap Dimension Type: Pipe
Shank Dia.: 0.312"Tap Thread Size: 1/8"-27
Country of Origin (subject to change): China

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/8 In.-27, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 3/4 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.312 In., Overall Length 2-1/8 In.

Reviews