Tap, Taper, 2"-11-1/2, Uncoated, 7 Flt

WESTWARD| Zoro #: G1291166| Mfr #: 5PXH9

$245.48 /ea

This item ships free. DetailsStandard ground shipping
Details:
Thread Direction: Right Hand
Thread Length: 1-3/4"
Tap Dimension Type: Pipe

Technical Specifications

Zoro #: G1291166 Mfr #: 5PXH9
Thread Direction: Right HandThread Length: 1-3/4"
Tap Dimension Type: PipePitch Diameter Limit: Not Rated
Item: TapTap Grouping: Tap
Tap Finish: UncoatedTap Chamfer: Taper
Standards: ANSITap Thread Type: NPT
Number of Flutes: 7Number of Pieces: 1
Overall Length: 4-1/2"Shank Dia.: 1.875"
Tap Style: PipeTap Thread Size: 2"-11-1/2
Tap Material: High Speed SteelCountry of Origin (subject to change): China

Product Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 2 In.-11-1/2, Tap Chamfer Taper, Number of Flutes 7, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-3/4 In., Right Hand, Tap Thread Type NPT, Shank Dia. 1.875 In., Overall Length 4-1/2 In.

Product Reviews