Pipe Tap, Taper, 2-11.5, Uncoated, 7 Flt

WESTWARD| Zoro #: G1799856| Mfr #: 5TWU5

$182.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tap Style: Pipe
Overall Length: 4-1/2"
Tap Thread Type: NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1799856 Mfr #: 5TWU5
Tap Style: PipeOverall Length: 4-1/2"
Tap Thread Type: NPTTap Finish: Uncoated
Tap Material: High Speed SteelTap Grouping: Tap
Thread Length: 1-3/4"Tap Dimension Type: Pipe
Tap Thread Size: 2"-11-1/2Standards: ANSI
Number of Pieces: 1Number of Flutes: 7
Shank Dia.: 1.875"Tap Chamfer: Taper
Item: TapThread Direction: Right Hand
Pitch Diameter Limit: Not RatedCountry of Origin (subject to change): China

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 2 In.-11-1/2, Tap Chamfer Taper, Number of Flutes 7, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-3/4 In., Right Hand, Tap Thread Type NPT, Shank Dia. 1.875 In., Overall Length 4-1/2 In.

Reviews