Pipe Tap, Taper, 3/4-14, TiN, 5 Flt

WESTWARD| Zoro #: G0754634| Mfr #: 5TWY3

$75.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 1-3/8"
Tap Dimension Type: Pipe
Tap Thread Type: NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0754634 Mfr #: 5TWY3
Thread Length: 1-3/8"Tap Dimension Type: Pipe
Tap Thread Type: NPTShank Dia.: 0.906"
Tap Grouping: TapOverall Length: 3-1/4"
Tap Thread Size: 3/4"-14Number of Flutes: 5
Number of Pieces: 1Standards: ANSI
Pitch Diameter Limit: Not RatedTap Material: High Speed Steel
Thread Direction: Right HandTap Style: Pipe
Tap Chamfer: TaperItem: Tap
Tap Finish: TiNCountry of Origin (subject to change): China

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 3/4 In.-14, Tap Chamfer Taper, Number of Flutes 5, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 1-3/8 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.906 In., Overall Length 3-1/4 In.

Reviews