Pipe Tap, Taper, 3/4-14, Uncoated, 5 Flt

WESTWARD| Zoro #: G0431803| Mfr #: 5TWU1

$46.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: Not Rated
Shank Dia.: 0.906"
Tap Thread Size: 3/4"-14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0431803 Mfr #: 5TWU1
Pitch Diameter Limit: Not RatedShank Dia.: 0.906"
Tap Thread Size: 3/4"-14Number of Flutes: 5
Thread Direction: Right HandTap Material: High Speed Steel
Tap Thread Type: NPTOverall Length: 3-1/4"
Tap Dimension Type: PipeItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: UncoatedNumber of Pieces: 1
Tap Chamfer: TaperTap Style: Pipe
Thread Length: 1-3/8"Country of Origin (subject to change): China

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 3/4 In.-14, Tap Chamfer Taper, Number of Flutes 5, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-3/8 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.906 In., Overall Length 3-1/4 In.

Reviews