BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hand Tap, Taper, 3/4-16, Uncoated, 4 Flt

WESTWARD| Zoro #: G1411374| Mfr #: 2LXF6

$7.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H5
Shank Dia.: 0.590"
Tap Thread Size: 3/4"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1411374 Mfr #: 2LXF6
Pitch Diameter Limit: H5Shank Dia.: 0.590"
Tap Thread Size: 3/4"-16Number of Flutes: 4
Tap Material: Carbon SteelTap Thread Type: UNF
Overall Length: 4-1/4"Tap Dimension Type: Inch
Item: TapTap Grouping: Tap
Tap Finish: UncoatedNumber of Pieces: 1
Tap Chamfer: TaperTap Style: Straight Flute (Hand)
Thread Direction: Right HandThread Length: 2"
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/4 In.-16, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 2 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.590 In., Overall Length 4-1/4 In.

Reviews