Pipe Tap, Taper, 3/8-18, TiN, 4 Flt

WESTWARD| Zoro #: G2216575| Mfr #: 5TWY1

$37.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Thread Length: 1-1/16"
Tap Dimension Type: Pipe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2216575 Mfr #: 5TWY1
Thread Direction: Right HandThread Length: 1-1/16"
Tap Dimension Type: PipePitch Diameter Limit: Not Rated
Item: TapTap Grouping: Tap
Tap Finish: TiNTap Chamfer: Taper
Standards: ANSITap Thread Type: NPT
Number of Flutes: 4Number of Pieces: 1
Overall Length: 2-9/16"Shank Dia.: 0.700"
Tap Style: PipeTap Thread Size: 3/8"-18
Tap Material: High Speed SteelCountry of Origin (subject to change): China

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 3/8 In.-18, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 1-1/16 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.700 In., Overall Length 2-9/16 In.

Reviews