Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Hand Tap, Taper, #4-40, Uncoated, 3 Flt

WESTWARD| Zoro #: G1643144| Mfr #: 2LXD1

$1.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1643144 Mfr #: 2LXD1
Tap Style: Straight Flute (Hand)Tap Thread Type: UNC
Thread Direction: Right HandOverall Length: 1-7/8"
Number of Flutes: 3Pitch Diameter Limit: H2
Number of Pieces: 1Tap Grouping: Tap
Thread Length: 9/16"Tap Finish: Uncoated
Tap Chamfer: TaperTap Material: Carbon Steel
Tap Dimension Type: InchShank Dia.: 0.141"
Tap Thread Size: #4-40Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #4-40, Tap Chamfer Taper, Number of Flutes 3, Pitch Diameter Limit H2, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 9/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-7/8 In.

Reviews