STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Hand Tap, Taper, 5/16-18, Uncoated, 4 Flt

WESTWARD| Zoro #: G1963866| Mfr #: 2LXE2

$1.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H5
Shank Dia.: 0.318"
Tap Thread Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1963866 Mfr #: 2LXE2
Pitch Diameter Limit: H5Shank Dia.: 0.318"
Tap Thread Size: 5/16"-18Number of Flutes: 4
Tap Material: Carbon SteelTap Thread Type: UNC
Overall Length: 2-23/32"Tap Dimension Type: Inch
Item: TapTap Grouping: Tap
Tap Finish: UncoatedNumber of Pieces: 1
Tap Chamfer: TaperTap Style: Straight Flute (Hand)
Thread Direction: Right HandThread Length: 1-1/8"
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 5/16 In.-18, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-1/8 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.318 In., Overall Length 2-23/32 In.

Reviews