Hand Tap, Taper, 5/16-24, Uncoated, 4 Flt

WESTWARD| Zoro #: G1763246| Mfr #: 2LXE3

$1.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Thread Type: UNF
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1763246 Mfr #: 2LXE3
Tap Style: Straight Flute (Hand)Tap Thread Type: UNF
Thread Direction: Right HandOverall Length: 2-23/32"
Number of Flutes: 4Pitch Diameter Limit: H4
Number of Pieces: 1Tap Grouping: Tap
Thread Length: 1-1/8"Tap Finish: Uncoated
Tap Chamfer: TaperTap Material: Carbon Steel
Tap Dimension Type: InchShank Dia.: 0.318"
Tap Thread Size: 5/16"-24Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 5/16 In.-24, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-1/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.318 In., Overall Length 2-23/32 In.

Reviews