LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Hand Tap, Taper, 7/16-20, Uncoated, 4 Flt

WESTWARD| Zoro #: G0660116| Mfr #: 2LXE7

$3.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Thread Type: UNF
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0660116 Mfr #: 2LXE7
Tap Style: Straight Flute (Hand)Tap Thread Type: UNF
Thread Direction: Right HandOverall Length: 3-5/32"
Number of Flutes: 4Pitch Diameter Limit: H5
Number of Pieces: 1Tap Grouping: Tap
Thread Length: 1-7/16"Tap Finish: Uncoated
Tap Chamfer: TaperTap Material: Carbon Steel
Tap Dimension Type: InchShank Dia.: 0.323"
Tap Thread Size: 7/16"-20Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 7/16 In.-20, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-7/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.323 In., Overall Length 3-5/32 In.

Reviews