Hand Tap, Taper, #8-32, Uncoated, 3 Flt

WESTWARD| Zoro #: G0711015| Mfr #: 2LXD3

$1.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H3
Shank Dia.: 0.168"
Tap Thread Size: #8-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0711015 Mfr #: 2LXD3
Pitch Diameter Limit: H3Shank Dia.: 0.168"
Tap Thread Size: #8-32Number of Flutes: 3
Tap Material: Carbon SteelTap Thread Type: UNC
Overall Length: 2-1/8"Tap Dimension Type: Inch
Item: TapTap Grouping: Tap
Tap Finish: UncoatedNumber of Pieces: 1
Tap Chamfer: TaperTap Style: Straight Flute (Hand)
Thread Direction: Right HandThread Length: 3/4"
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #8-32, Tap Chamfer Taper, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 3/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.168 In., Overall Length 2-1/8 In.

Reviews