Hand Tap, Taper, #8-32, Uncoated, 4 Flt

WESTWARD| Zoro #: G1677846| Mfr #: 2LWE6

$4.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Material: High Speed Steel
Item: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1677846 Mfr #: 2LWE6
Tap Style: Straight Flute (Hand)Tap Material: High Speed Steel
Item: TapNumber of Flutes: 4
Pitch Diameter Limit: H3Tap Thread Type: UNC
Thread Length: 3/4"Tap Finish: Uncoated
Overall Length: 2-1/8"Standards: ANSI
Tap Chamfer: TaperShank Dia.: 0.168"
Tap Grouping: TapTap Dimension Type: Inch
Thread Direction: Right HandNumber of Pieces: 1
Tap Thread Size: #8-32Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #8-32, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 3/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.168 In., Overall Length 2-1/8 In.

Reviews