Hand Tap, Taper, 9/16-12, Uncoated, 4 Flt

WESTWARD| Zoro #: G1863057| Mfr #: 2LXF1

$4.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Material: Carbon Steel
Item: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1863057 Mfr #: 2LXF1
Tap Style: Straight Flute (Hand)Tap Material: Carbon Steel
Item: TapNumber of Flutes: 4
Pitch Diameter Limit: H5Tap Thread Type: UNC
Thread Length: 1-21/32"Tap Finish: Uncoated
Overall Length: 3-19/32"Tap Chamfer: Taper
Shank Dia.: 0.429"Tap Grouping: Tap
Tap Dimension Type: InchThread Direction: Right Hand
Number of Pieces: 1Tap Thread Size: 9/16"-12
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 9/16 In.-12, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.429 In., Overall Length 3-19/32 In.

Reviews