Hand Tap, Taper, 9/16-18, Uncoated, 4 Flt

WESTWARD| Zoro #: G2011642| Mfr #: 2LXF2

$4.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H5
Shank Dia.: 0.429"
Tap Thread Size: 9/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2011642 Mfr #: 2LXF2
Pitch Diameter Limit: H5Shank Dia.: 0.429"
Tap Thread Size: 9/16"-18Number of Flutes: 4
Tap Material: Carbon SteelTap Thread Type: UNF
Overall Length: 3-19/32"Tap Dimension Type: Inch
Item: TapTap Grouping: Tap
Tap Finish: UncoatedNumber of Pieces: 1
Tap Chamfer: TaperTap Style: Straight Flute (Hand)
Thread Direction: Right HandThread Length: 1-21/32"
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 9/16 In.-18, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.429 In., Overall Length 3-19/32 In.

Reviews