WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Taper, M10-1.00, Uncoated, 4 Flt

WESTWARD| Zoro #: G2065244| Mfr #: 2LXN7

$2.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pitch Diameter Limit: D6
Shank Dia.: 9.68mm
Tap Thread Size: M10-1.00
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2065244 Mfr #: 2LXN7
Pitch Diameter Limit: D6Shank Dia.: 9.68mm
Tap Thread Size: M10-1.00Number of Flutes: 4
Tap Material: Carbon SteelTap Thread Type: Metric Fine
Overall Length: 74.61mmTap Dimension Type: Metric
Item: TapTap Grouping: Tap
Tap Finish: UncoatedNumber of Pieces: 1
Tap Chamfer: TaperTap Style: Straight Flute (Hand)
Thread Direction: Right HandThread Length: 32mm
Country of Origin (subject to change): China

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M10-1.00, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit D6, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 32mm, Right Hand, Tap Thread Type Metric Fine, Shank Dia. 9.68mm, Overall Length 74.61mm

Product Reviews