THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Hand Tap, Taper, M11x1.50, Uncoated, 4 Flt

WESTWARD| Zoro #: G2092842| Mfr #: 2LWR5

$7.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: D6
Shank Dia.: 8.20mm
Tap Thread Size: M11-1.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2092842 Mfr #: 2LWR5
Pitch Diameter Limit: D6Shank Dia.: 8.20mm
Tap Thread Size: M11-1.50Number of Flutes: 4
Thread Direction: Right HandTap Material: High Speed Steel
Tap Thread Type: Metric CoarseOverall Length: 80.00mm
Tap Dimension Type: MetricItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: UncoatedNumber of Pieces: 1
Tap Chamfer: TaperTap Style: Straight Flute (Hand)
Thread Length: 36mmCountry of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M11-1.50, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit D6, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 36mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 8.20mm, Overall Length 80.00mm

Reviews