Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hand Tap, Taper, M12x1.75, Uncoated, 4 Flt

WESTWARD| Zoro #: G2005403| Mfr #: 2LWR9

$14.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Dimension Type: Metric
Standards: ANSI
Tap Chamfer: Taper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2005403 Mfr #: 2LWR9
Tap Dimension Type: MetricStandards: ANSI
Tap Chamfer: TaperOverall Length: 86.00mm
Shank Dia.: 9.32mmTap Thread Type: Metric Coarse
Number of Pieces: 1Number of Flutes: 4
Tap Style: Straight Flute (Hand)Tap Grouping: Tap
Tap Thread Size: M12-1.75Tap Finish: Uncoated
Thread Direction: Right HandItem: Tap
Thread Length: 42.07mmPitch Diameter Limit: D6
Tap Material: High Speed SteelCountry of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M12-1.75, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit D6, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 42.07mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 9.32mm, Overall Length 86.00mm

Reviews