Hand Tap, Taper, M14x1.25, Uncoated, 4 Flt

WESTWARD| Zoro #: G0574226| Mfr #: 2LWT2

$11.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Dimension Type: Metric
Standards: ANSI
Tap Chamfer: Taper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0574226 Mfr #: 2LWT2
Tap Dimension Type: MetricStandards: ANSI
Tap Chamfer: TaperOverall Length: 91.00mm
Shank Dia.: 10.90mmTap Thread Type: Metric Fine
Number of Pieces: 1Number of Flutes: 4
Tap Style: Straight Flute (Hand)Tap Grouping: Tap
Tap Thread Size: M14-1.25Tap Finish: Uncoated
Thread Direction: Right HandItem: Tap
Thread Length: 42.07mmPitch Diameter Limit: D7
Tap Material: High Speed SteelCountry of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M14-1.25, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit D7, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 42.07mm, Right Hand, Tap Thread Type Metric Fine, Shank Dia. 10.90mm, Overall Length 91.00mm

Reviews