Hand Tap, Taper, M14x1.25, Uncoated, 4 Flt

WESTWARD| Zoro #: G0846912| Mfr #: 2LXP8

$4.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Thread Type: Metric Fine
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0846912 Mfr #: 2LXP8
Tap Style: Straight Flute (Hand)Tap Thread Type: Metric Fine
Thread Direction: Right HandOverall Length: 91.00mm
Number of Flutes: 4Pitch Diameter Limit: D7
Number of Pieces: 1Tap Grouping: Tap
Thread Length: 42.07mmTap Finish: Uncoated
Tap Chamfer: TaperTap Material: Carbon Steel
Tap Dimension Type: MetricShank Dia.: 10.90mm
Tap Thread Size: M14-1.25Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M14-1.25, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit D7, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 42.07mm, Right Hand, Tap Thread Type Metric Fine, Shank Dia. 10.90mm, Overall Length 91.00mm

Reviews