Hand Tap, Taper, M18x1.50, Uncoated, 4 Flt

WESTWARD| Zoro #: G1420185| Mfr #: 2LXR1

$6.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: D7
Shank Dia.: 13.70mm
Tap Thread Size: M18-1.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1420185 Mfr #: 2LXR1
Pitch Diameter Limit: D7Shank Dia.: 13.70mm
Tap Thread Size: M18-1.50Number of Flutes: 4
Tap Material: Carbon SteelTap Thread Type: Metric Fine
Overall Length: 102.00mmTap Dimension Type: Metric
Item: TapTap Grouping: Tap
Tap Finish: UncoatedNumber of Pieces: 1
Tap Chamfer: TaperTap Style: Straight Flute (Hand)
Thread Direction: Right HandThread Length: 46mm
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M18-1.50, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit D7, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 46mm, Right Hand, Tap Thread Type Metric Fine, Shank Dia. 13.70mm, Overall Length 102.00mm

Reviews