SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tape Measure, 1 Inx35 ft., Carbon Steel

WESTWARD| Zoro #: G1154063| Mfr #: 1MKR2

$13.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Case Material: ABS with Rubber GripBelt Clip: YesCase Type: Closed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1154063 Mfr #: 1MKR2
Case Material: ABS with Rubber GripBelt Clip: Yes
Case Type: ClosedStandout: 6 ft.
Stud Markings: YesBlade Width: 1"
Blade Coating: NylonBlade Material: Steel
Case Color: Black/BlueItem: Tape Measure
Graduations: 1/16"Tape Measure Product Grouping: Tape Measures
Measurement Type: SAEFeatures: 16" And 19.2" Stud Center Markings
Graduation Type: In./Ft./FractionalBlade Color: Yellow
Rewind Type: AutomaticLock Type: Toggle
Blade Length: 35 ft.Tip Style: 3-Rivet Hook
Country of Origin (subject to change): China

Description

Tape Measures, Tape Measure, SAE, Blade Length 35 ft., Blade Width 1 In., Graduation Type in./ft./Fractional, Graduations 1/16 In., Blade Material Steel, Tip Style 3-Rivet Hook, Case Type Closed, Case Material ABS with Rubber Grip, Belt Clip Yes, Blade Color Yellow, Case Color Black/Blue, Blade Coating Nylon, Lock Type Toggle, Rewind Type Automatic, Standout 6 ft., Stud Markings Yes, Features 16 In. And 19.2 In. Stud Center Markings

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews