Tape Measure, 3/4 Inx12 ft., Carbon Steel

WESTWARD| Zoro #: G1095017| Mfr #: 1MKP7

$6.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: 16" And 19.2" Stud Center Markings
Lock Type: Toggle
Measurement Type: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1095017 Mfr #: 1MKP7
Features: 16" And 19.2" Stud Center MarkingsLock Type: Toggle
Measurement Type: SAERewind Type: Automatic
Stud Markings: YesBlade Length: 12 ft.
Case Type: ClosedBlade Color: Yellow
Tape Measure Product Grouping: Tape MeasuresGraduation Type: In./Ft./Fractional
Blade Width: 3/4"Blade Material: Steel
Tip Style: 3-Rivet HookGraduations: 1/16"
Case Color: Black/BlueItem: Tape Measure
Blade Coating: NylonCase Material: ABS with Rubber Grip
Belt Clip: YesStandout: 5 ft.
Country of Origin (subject to change): China

Description

Tape Measure, SAE, Blade Length 12 ft., Blade Width 3/4 In., Blade Material Steel, Case Type Closed, Graduations 1/16 In., Graduation Type in./ft./Fraction, Case Material ABS Plastic with Molded Rubber Grip, Belt Clip Yes, Blade Color Yellow with Black/Red Markings, Case Color Black/Blue, Features 16 In. And 19.2 In. Stud Center Markings, Blade Coating Nylon, Hook 3 Rivet, Lock Type Thumb, Rewind Type Automatic, Standout 5 ft., Stud Markings Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews