KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Taper Shank Drill, 1 1/16, #3MT, Blk Oxide

WESTWARD| Zoro #: G1560605| Mfr #: 5TVG8

$53.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 11-1/4"
Point Type: Conventional Point
Morse Taper: #3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1560605 Mfr #: 5TVG8
Overall Length: 11-1/4"Point Type: Conventional Point
Morse Taper: #3Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: 1-1/16"Drill Bit Finish: Black Oxide
Item: Taper Shank Drill BitDecimal Equivalent: 1.0625
Application: For Drilling Carbon Steel, Plastic and Cast Iron MaterialDrill Bit Point Angle: 118 Degrees
Flute Length: 6-5/8"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Taper Shank Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Conventional Point, Decimal Equivalent 1.0625, Morse Taper #3, For Drilling Carbon Steel, Plastic and Cast Iron Material, Sizes Included 1.0625

Reviews