DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Taper Shank Drill, 1/2, #2MT, Blk Oxide

WESTWARD| Zoro #: G0523844| Mfr #: 5TVF0

$20.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Taper Shank Drill Bit
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0523844 Mfr #: 5TVF0
Flute Type: SpiralItem: Taper Shank Drill Bit
Point Type: Conventional PointDrill Bit Material: High Speed Steel
Flute Length: 4-3/8"Decimal Equivalent: 0.5000
Grade: General PurposeMorse Taper: #2
Overall Length: 8-1/4"Drill Bit Point Angle: 118 Degrees
Application: For Drilling Carbon Steel, Plastic and Cast Iron MaterialDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitDrill Bit Size: 1/2"
Drill Bit Finish: Black OxideCountry of Origin (subject to change): China

Description

Taper Shank Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Conventional Point, Decimal Equivalent 0.5000, Morse Taper #2, For Drilling Carbon Steel, Plastic and Cast Iron Material, Sizes Included 0.5

Reviews