SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Taper Shank Drill, 15/16, #3MT, Blk Oxide

WESTWARD| Zoro #: G1063115| Mfr #: 5TVG4

$48.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Taper Shank Drill BitOverall Length: 10-3/4"Flute Length: 6-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1063115 Mfr #: 5TVG4
Item: Taper Shank Drill BitOverall Length: 10-3/4"
Flute Length: 6-1/8"Grade: General Purpose
Morse Taper: #3Drill Bit Finish: Black Oxide
Drill Bit Grouping: Drill BitDrill Bit Point Angle: 118 Degrees
Drill Bit Size: 15/16"Drill Bit Material: High Speed Steel
Decimal Equivalent: 0.9375Application: For Drilling Carbon Steel, Plastic and Cast Iron Material
Flute Type: SpiralPoint Type: Conventional Point
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): China

Description

Taper Shank Drill Bit, Fractional Inch, Drill Bit Size 15/16 In., Decimal Equivalent 0.9375, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Grade General Purpose, Overall Length 10-3/4 In., Flute Length 6-1/8 In., Point Type Conventional Point, For Drilling Carbon Steel, Plastic and Cast Iron Material, Morse Taper #3

Reviews