SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Taper Shank Drill, 19/32, #2MT, Blk Oxide

WESTWARD| Zoro #: G1746884| Mfr #: 5TVF3

$27.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: General PurposeFlute Type: SpiralDrill Bit Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1746884 Mfr #: 5TVF3
Grade: General PurposeFlute Type: Spiral
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelDecimal Equivalent: 0.5938
Drill Bit Size: 19/32"Item: Taper Shank Drill Bit
Flute Length: 4-7/8"Overall Length: 8-3/4"
Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Point Type: Conventional PointApplication: For Drilling Carbon Steel, Plastic and Cast Iron Material
Morse Taper: #2Country of Origin (subject to change): China

Description

Taper Shank Drill Bit, Fractional Inch, Drill Bit Size 19/32 In., Decimal Equivalent 0.5938, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Grade General Purpose, Overall Length 8-3/4 In., Flute Length 4-7/8 In., Point Type Conventional Point, For Drilling Carbon Steel, Plastic and Cast Iron Material, Morse Taper #2

Reviews