KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Taper Shank Drill, 2 In, #5MT, Blk Oxide

WESTWARD| Zoro #: G1300153| Mfr #: 5TVH7

$332.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 17-3/8"
Point Type: Conventional Point
Morse Taper: #5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1300153 Mfr #: 5TVH7
Overall Length: 17-3/8"Point Type: Conventional Point
Morse Taper: #5Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: 2"Drill Bit Finish: Black Oxide
Item: Taper Shank Drill BitDecimal Equivalent: 2.0000
Application: For Drilling Carbon Steel, Plastic and Cast Iron MaterialDrill Bit Point Angle: 118 Degrees
Flute Length: 10-3/8"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Taper Shank Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Conventional Point, Decimal Equivalent 2.0000, Morse Taper #5, For Drilling Carbon Steel, Plastic and Cast Iron Material, Sizes Included 2

Reviews