Taper Shank Drill, 21/32, #2MT, Blk Oxide

WESTWARD| Zoro #: G1064962| Mfr #: 5TVF5

$28.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 9"
Point Type: Conventional Point
Morse Taper: #2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1064962 Mfr #: 5TVF5
Overall Length: 9"Point Type: Conventional Point
Morse Taper: #2Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: 21/32"Drill Bit Finish: Black Oxide
Item: Taper Shank Drill BitDecimal Equivalent: 0.6562
Application: For Drilling Carbon Steel, Plastic and Cast Iron MaterialDrill Bit Point Angle: 118 Degrees
Flute Length: 5-1/8"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Taper Shank Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Conventional Point, Decimal Equivalent 0.6562, Morse Taper #2, For Drilling Carbon Steel, Plastic and Cast Iron Material, Sizes Included 0.65625

Reviews