KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Taper Shank Drill, 31/32, #3MT, Blk Oxide

WESTWARD| Zoro #: G0309872| Mfr #: 5TVG5

$53.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 11"
Point Type: Conventional Point
Morse Taper: #3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0309872 Mfr #: 5TVG5
Overall Length: 11"Point Type: Conventional Point
Morse Taper: #3Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: 31/32"Drill Bit Finish: Black Oxide
Item: Taper Shank Drill BitDecimal Equivalent: 0.9688
Application: For Drilling Carbon Steel, Plastic and Cast Iron MaterialDrill Bit Point Angle: 118 Degrees
Flute Length: 6-3/8"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Taper Shank Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Conventional Point, Decimal Equivalent 0.9688, Morse Taper #3, For Drilling Carbon Steel, Plastic and Cast Iron Material, Sizes Included 0.96875

Reviews