Taper Shank Drill, 7/16, #1MT, Blk Oxide

WESTWARD| Zoro #: G1703694| Mfr #: 5TVE8

$11.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 7-1/4"
Point Type: Conventional Point
Morse Taper: #1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1703694 Mfr #: 5TVE8
Overall Length: 7-1/4"Point Type: Conventional Point
Morse Taper: #1Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: 7/16"Drill Bit Finish: Black Oxide
Item: Taper Shank Drill BitDecimal Equivalent: 0.4375
Application: For Drilling Carbon Steel, Plastic and Cast Iron MaterialDrill Bit Point Angle: 118 Degrees
Flute Length: 3-7/8"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Taper Shank Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish, Conventional Point, Decimal Equivalent 0.4375, Morse Taper #1, For Drilling Carbon Steel, Plastic and Cast Iron Material, Sizes Included 0.4375

Reviews