Test Indicator, 1 1/2 In Dia, 0.06In

WESTWARD| Zoro #: G1999952| Mfr #: 4KY12

$132.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dial Color: White
Dial Reading: 0-15-0
Graduations: 0.0005"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1999952 Mfr #: 4KY12
Dial Color: WhiteDial Reading: 0-15-0
Graduations: 0.0005"Includes: 2 Dovetails, Shop Hardened Case
Bearing Type: JeweledRange per Revolution: 0.0150"
Item: Dial Test IndicatorFeatures: Tungsten Carbide Points, 210 Degree Swivel Arc
Reading: BalancedDial Size: 1-1/2"
Range: 0.060"Standards: American Gage Design
Country of Origin (subject to change): China

Description

Dial Test Indicator, Range 0.060 In., Graduations 0.0005 In., Dial Reading 0-15-0, Dial Size 1-1/2 In., Dial Color White, Range per Revolution 0.0150 In., Bearing Type Jeweled, Reading Balanced, Features Tungsten Carbide Points, 210 Degree Swivel Arc, Standards American Gage Design, Includes 2 Dovetails, Shop Hardened Case

Reviews