Test Indicator, 1 In Dia, 0.03 In

WESTWARD| Zoro #: G0684205| Mfr #: 4KU83

$44.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bearing Type: JeweledReading: BalancedDial Reading: 0-15-0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0684205 Mfr #: 4KU83
Bearing Type: JeweledReading: Balanced
Dial Reading: 0-15-0Includes: 2 Dovetails, Shop Hardened Case
Range: 0.030"Item: Dial Test Indicator
Dial Color: WhiteGraduations: 0.0005"
Range per Revolution: 0.0150"Dial Size: 1"
Standards: American Gage DesignCountry of Origin (subject to change): China

Description

Dial Test Indicator, Range 0.030 In., Graduations 0.0005 In., Dial Reading 0-15-0, Dial Size 1 In., Dial Color White, Range per Revolution 0.0150 In., Bearing Type Jeweled, Reading Balanced, Standards American Gage Design, Includes 2 Dovetails, Shop Hardened Case

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews