20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Test Indicator.2.25 Dia, 1.000 In

WESTWARD| Zoro #: G1873225| Mfr #: 4KU82

$74.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1873225 Mfr #: 4KU82
Reading: ContinuousItem: Dial Test Indicator
Dial Color: WhiteRange: 1.000"
Range per Revolution: 0.1000"Standards: American Gage Design
Includes: Adjustable Tolerance Limit Markers, Fitted Cardboard BoxItem: Dial Test Indicator
Graduations: 0.001"Dial Reading: 0-100
Features: Lug BackDial Size: 2-1/4"
Bearing Type: PlainCountry of Origin (subject to change): China

Product Description

Dial Test Indicator, Range 1.000 In., Graduations 0.001 In., Dial Reading 0-100, Dial Size 2-1/4 In., Dial Color White, Range per Revolution 0.1000 In., Bearing Type Plain, Reading Continuous, Features Lug Back, Standards American Gage Design, Includes Adjustable Tolerance Limit Markers, Fitted Cardboard Box

Product Reviews

Save 15%. Sign up for Z-mail.