Tester, Exhaust Pressure

WESTWARD| Zoro #: G1218725| Mfr #: 1MZT5

$36.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: TesterMaterial: Copper And SteelType: Exhaust Pressure
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1218725 Mfr #: 1MZT5
Item: TesterMaterial: Copper And Steel
Type: Exhaust PressureUsed For: -
Number of Pieces: 4Includes: Pressure Gauge, 72" Long Rubber Hose, Test Adapters, Hose Connect Adapters
Standards: -Application: Enables Technician to Test Exhaust Back Pressure Through Oxygen Sensor
Country of Origin (subject to change): Taiwan, Province of China

Description

Tester, Exhaust Pressure, Material Copper And Steel, Number of Pieces 4, Enables Technician to Test Exhaust Back Pressure Through Oxygen Sensor, Includes Pressure Gauge, 35 In Long Rubber Hose, Test Adapters, Hose Connect Adapters

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews