BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tester, Fuel Injection

WESTWARD| Zoro #: G2051603| Mfr #: 1MZT4

$76.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 9Includes: Pressure Test Gauge, 39" Long Rubber Hose, 5-Pc. Test Adapters, Hose Connect AdapterMaterial: Copper And Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2051603 Mfr #: 1MZT4
Number of Pieces: 9Includes: Pressure Test Gauge, 39" Long Rubber Hose, 5-Pc. Test Adapters, Hose Connect Adapter
Material: Copper And SteelItem: Tester
Standards: -Type: Fuel Injection
Used For: Testing Pressure Fuel Injection SystemsApplication: Tests cars with single and dual injectors
Country of Origin (subject to change): Taiwan, Province of China

Description

Tester, Fuel Injection, Used For Testing Pressure Fuel Injection Systems, Material Copper And Steel, Number of Pieces 8, Includes Pressure Test Gauge, 35 In Long Rubber Hose, 5 Pc. Test Adapters, Hose Connect Adapter

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews