PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tester Kit, Diesel Compression

WESTWARD| Zoro #: G0685833| Mfr #: 1MZT1

$105.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Tester KitMaterial: Copper And SteelType: Diesel Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0685833 Mfr #: 1MZT1
Item: Tester KitMaterial: Copper And Steel
Type: Diesel CompressionUsed For: Diesel Engine Work
Number of Pieces: 7Includes: Gauge, Hose, and Adapters
Standards: -Application: -
Country of Origin (subject to change): Taiwan, Province of China

Description

Tester Kit, Diesel Compression, Used For Diesel Engine Work, Material Copper And Steel, Number of Pieces 7, Includes Gauge, Hose, Adaptors

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews