KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tester Kit, Oil Pressure

WESTWARD| Zoro #: G1750287| Mfr #: 1UBG3

$109.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Pressure Bell, Pressure Gauge and Hose Assembly, 5 Threaded Adapters, Chevrolet V8 Large Diameter Spacer Ring, Chevrolet V8 Threaded Adapter Sleeve, and Chrysler Small Diameter Spacer Ring
Item: Oil Pressure Tester Kit
Material: Rubber Hose, Aluminum, Zinc, And Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1750287 Mfr #: 1UBG3
Includes: Pressure Bell, Pressure Gauge and Hose Assembly, 5 Threaded Adapters, Chevrolet V8 Large Diameter Spacer Ring, Chevrolet V8 Threaded Adapter Sleeve, and Chrysler Small Diameter Spacer RingItem: Oil Pressure Tester Kit
Material: Rubber Hose, Aluminum, Zinc, And SteelUsed For: For Testing Engine Oil Pressure In The Oil Filter On Most Car And Light Trucks
Number of Pieces: 10Type: Oil Pressure
Country of Origin (subject to change): Taiwan, Province of China

Description

Tester Kit, Oil Pressure, Used For For Testing Engine Oil Pressure In The Oil Filter On Most Car And Light Trucks, Material Rubber Hose, Aluminum, Zinc, And Steel, Number of Pieces 10, Includes Pressure Bell, Pressure Gauge And Hose Assembly, 5 Threaded Adapters, Chevrolet V8 Large Diameter Spacer Ring, Chevrolet V8 Threaded Adapter Sleeve, And Chrysler Small Diameter Spacer Ring

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews