Thumbwheel Ratchet, 1/2" Dr, 1-1/2" L

WESTWARD| Zoro #: G0657474| Mfr #: 5TZF5

$10.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0657474 Mfr #: 5TZF5
Tether Capable: Standard Tool (Accessory Needed for Tethering)Features: Contoured Grip
Item: Thumbwheel RatchetFinish: Black Oxide, Matte
Head Movement: FixedMin. Arc Swing: 5.00 Degrees
Number of Geared Teeth: 72Standards: ANSI Standards
Reversing: YesOverall Length: 1-1/2"
Head Style: RoundDrive Size: 1/2"
Material: Polypropolene, Chrome Vanadium SteelCountry of Origin (subject to change): Taiwan

Product Description

Thumbwheel Ratchet, Drive Size 1/2 In., Yes, Fixed Head Movement, Head Style Round, Standard Tool (Accessory Needed for Tethering), Overall Length 1-1/2 In., Number of Geared Teeth 72, Min. Arc Swing 5.00 Degrees , Material Polypropolene, Chrome Vanadium Steel, Finish Black Oxide, Matte, Features Contoured Grip, Standards ANSI Standards

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.