KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumbwheel Ratchet, 1/4" Dr, 1-1/2" L

WESTWARD| Zoro #: G1886071| Mfr #: 5TZF3

$10.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reversing: Yes
Standards: ANSI
Overall Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1886071 Mfr #: 5TZF3
Reversing: YesStandards: ANSI
Overall Length: 1-1/2"Head Movement: Fixed
Min. Arc Swing: 5 DegreesFinish: black oxide
Number of Geared Teeth: 72Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Thumbwheel RatchetFeatures: Contoured Grip
Material: Polypropolene, Chrome Vanadium SteelHead Style: Round
Drive Size: 1/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Thumbwheel Ratchet, Drive Size 1/4 In., Yes, Fixed Head Movement, Head Style Round, Standard Tool (Accessory Needed for Tethering), Overall Length 1-1/2 In., Number of Geared Teeth 72, Min. Arc Swing 5.00 Degrees , Material Polypropolene, Chrome Vanadium Steel, Finish Black Oxide, Matte, Features Contoured Grip, Standards ANSI Standards

Reviews