Tie Rod Remover, Outer

WESTWARD| Zoro #: G2141255| Mfr #: 1MZN9

$38.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -For Use With: Ratchet or SpannerSize: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2141255 Mfr #: 1MZN9
Includes: -For Use With: Ratchet or Spanner
Size: -Type: Outer
Item: Tie Rod RemoverApplication: Works On Domestic And Import Front Or Rear Wheel Drives And Cast Or Stamped Steel Steering Knuckles When Working On Outer Tie Rods
Material: Chrome Vanadium SteelLength (In.): -
Country of Origin (subject to change): Taiwan, Province of China

Description

Tie Rod Remover, Outer, Material Chrome Vanadium Steel, Works On Domestic And Import Front Or Rear Wheel Drives And Cast Or Stamped Steel Steering Knuckles When Working On Outer Tie Rods, For Use With Ratchet Or Spanner

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews