HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Tip, 1.6MM, Conical, For 4UZZ9, 4UZZ5, 4UZZ8

WESTWARD| Zoro #: G1315176| Mfr #: 5CYX0

$16.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Use To Pinpoint Heat, Solder and Desolder, Heat Shrink, Strip Insulation, and Torch
Item: Replacement Tip, 1.6mm
Type: Conical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1315176 Mfr #: 5CYX0
Application: Use To Pinpoint Heat, Solder and Desolder, Heat Shrink, Strip Insulation, and TorchItem: Replacement Tip, 1.6mm
Type: ConicalFunction: 4UZZ9, 4UZZ5, 4UZZ8
Country of Origin (subject to change): Taiwan, Province of China

Description

Replacement Tip, 1.6MM, Conical, Use To Pinpoint Heat, Solder and Desolder, Heat Shrink, Strip Insulation, and Torch, For Use With G2695323, G1878186, G0810476

Reviews