SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tip, 2.4mm, Chisel, For 4UZZ9, 4UZZ5, 4UZZ8

WESTWARD| Zoro #: G0523887| Mfr #: 5CYX1

$16.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Function: 4UZZ9, 4UZZ5, 4UZZ8Application: Use To Pinpoint Heat, Solder and Desolder, Heat Shrink, Strip Insulation, and TorchType: Chisel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0523887 Mfr #: 5CYX1
Function: 4UZZ9, 4UZZ5, 4UZZ8Application: Use To Pinpoint Heat, Solder and Desolder, Heat Shrink, Strip Insulation, and Torch
Type: ChiselItem: Replacement Tip, 2.4mm
Country of Origin (subject to change): Taiwan, Province of China

Description

Replacement Tip, 2.4mm, Chisel, Use To Pinpoint Heat, Solder and Desolder, Heat Shrink, Strip Insulation, and Torch, For Use With G2695323, G1878186, G0810476

Reviews