SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tire Sealant Pump

WESTWARD| Zoro #: G0819086| Mfr #: 3APF3

$68.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Tire Sealant PumpMaterial: -Includes: Pump, 12" Drum Cover, 5' Braided Hose, And Quick Connect Coupler
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0819086 Mfr #: 3APF3
Item: Tire Sealant PumpMaterial: -
Includes: Pump, 12" Drum Cover, 5' Braided Hose, And Quick Connect CouplerCountry of Origin (subject to change): India

Description

Tire Sealant Pump, Material -, Includes Pump, 12 In. Drum Cover, 5' Braided Hose, And Quick Connect Coupler

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews