KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tongue and Groove Plier, 10 1/4 In L

WESTWARD| Zoro #: G0368252| Mfr #: 1UKH8

$26.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Overall Length: 10-1/4"
Max. Jaw Opening: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0368252 Mfr #: 1UKH8
Material: steelOverall Length: 10-1/4"
Max. Jaw Opening: 1-1/4"Finish: Full Polished
Jaw Length: 1-3/8"Plier Jaw Style: Straight Jaw
Adjustment Type: Groove JointItem: Tongue and Groove Plier
Features: Multiple Positions, Adjustable, Angled Teeth, More Points Of Contact For Improved Grip, Slightly Curved GrippingHandle Type: Dipped
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Tongue and Groove Plier, Plier Jaw Style Straight Jaw, Adjustment Type Groove Joint, Handle Type Dipped, Overall Length 10-1/4 In., Max. Jaw Opening 1-1/4 In., Standard Tool (Accessory Needed for Tethering), Jaw Length 3/8 In., Steel Material, Nickel Plated Finish, Multiple Positions, Adjustable, Angled Teeth, More Points Of Contact For Improved Grip, Slightly Curved Gripping

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews