DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Tongue/Groove Plier, 10 1/4 L, Ergo Grip

WESTWARD| Zoro #: G1479256| Mfr #: 1UKH9

$17.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plier Jaw Style: Straight Jaw
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: Ergonomic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1479256 Mfr #: 1UKH9
Plier Jaw Style: Straight JawTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: ErgonomicOverall Length: 10-1/4"
Features: Multiple Positions, Adjustable, Angled Teeth, More Points Of Contact For Improved Grip, Slightly Curved GrippingMaterial: Steel
Adjustment Type: Groove JointMax. Jaw Opening: 1-1/4"
Finish: Nickel PlatedJaw Length: 3/8"
Item: Tongue and Groove PlierCountry of Origin (subject to change): China

Description

Pliers, Tongue and Groove Pliers, Tongue and Groove Plier, Plier Jaw Style Straight Jaw, Adjustment Type Groove Joint, Max. Jaw Opening 1-1/4 In., Jaw Width 3/8 In., Jaw Length 3/8 In., Overall Length 10-1/4 In., Handle Type Ergonomic, Standard Tool (Accessory Needed for Tethering), Nonsparking Yes, Insulated No, Steel Material, Nickel Plated Finish, Multiple Positions, Adjustable, Angled Teeth, More Points Of Contact For Improved Grip, Slightly Curved Gripping

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews