DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Tongue and Groove Plier, 6 5/8 In L

WESTWARD| Zoro #: G2448564| Mfr #: 1UKL7

$6.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plier Jaw Style: Straight Jaw
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: Dipped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2448564 Mfr #: 1UKL7
Plier Jaw Style: Straight JawTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: DippedOverall Length: 6-5/8"
Features: Multiple Positions, Adjustable, Angled Teeth, More Points Of Contact For Improved Grip, Slightly Curved GrippingMaterial: Steel
Adjustment Type: Groove JointMax. Jaw Opening: 15/16"
Finish: Full PolishedJaw Length: 5/16"
Item: Tongue and Groove PlierCountry of Origin (subject to change): China

Description

Pliers, Tongue and Groove Pliers, Tongue and Groove Plier, Plier Jaw Style Straight Jaw, Adjustment Type Groove Joint, Max. Jaw Opening 15/16 In., Jaw Width 3/8 In., Jaw Length 5/16 In., Overall Length 6-5/8 In., Handle Type Dipped, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Insulated No, Steel Material, Full Polished Finish, Multiple Positions, Adjustable, Angled Teeth, More Points Of Contact For Improved Grip, Slightly Curved Gripping

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews